Beacon Illum 5 Joule Flash 24V AC/DC Red Discharge Tube

Beacon Illum 5 Joule Flash 24V AC/DC Red Discharge Tube

Order Code: ZT5106154S

£183.99 Inc VAT (20%)


Description

Schneider Electric BEACON ILLUM 5 JOULE FLASH 24V AC/DC RED DISCHARGE TUBE Beacons XVBL6B4

Specifications for Beacon Illum 5 Joule Flash 24V AC/DC Red Discharge Tube
  • Housing Material
    Plastic
  • Light Source Type
    Xenon
  • Colour of Lamp Hood
    Red
  • Current Type
    AC/DC
  • Ingress Protection Rating (IP Rating)
    IP66
  • Nominal Voltage
    24 - 24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome