Beacon LED Buzzer 12-24VDC 100mm Blue

Beacon LED Buzzer 12-24VDC 100mm Blue

Order Code: ZT5058361S

£213.99 Inc VAT (20%)


Description

Schneider Electric BEACON LED BUZZER 12-24VDC 100MM BLUE Beacons XVR3B06S

Specifications for Beacon LED Buzzer 12-24VDC 100mm Blue
  • Nominal Voltage
    24V
  • Ingress Protection Rating (IP Rating)
    IP23
  • Current Type
    DC
  • Colour of Lamp Hood
    Blue
  • Light Source Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome