Lens Unit Illum Intgrl Flashing 24V Ac 24-48V DC Green Light

Lens Unit Illum Intgrl Flashing 24V Ac 24-48V DC Green Light

Order Code: ZT5107127S

£124.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUM INTGRL FLASHING 24V AC 24-48V DC GRN LGT Beacons XVBC4B3

Specifications for Lens Unit Illum Intgrl Flashing 24V Ac 24-48V DC Green Light
  • Outer Diameter
    70mm
  • Colour
    Green
  • Voltage Type
    AC/DC
  • Function
    Blinker light
  • Ingress Protection Rating (IP Rating)
    IP65
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome