Lens Unit Illuminated Integral Flashing 120V Orange Light

Lens Unit Illuminated Integral Flashing 120V Orange Light

Order Code: ZT4998315S

£189.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL FLASHING 120V ORANGE LIGHT Beacons XVBC5G5

Specifications for Lens Unit Illuminated Integral Flashing 120V Orange Light
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Outer Diameter
    70mm
  • Function
    Blinker light
  • Voltage Type
    AC
  • Colour
    Orange
  • Light Source Type
    Incandescent lamp/LED
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome