Lens Unit Illuminated Integral Flashing 230V Red Light

Lens Unit Illuminated Integral Flashing 230V Red Light

Order Code: ZT4998306S

£169.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL FLASHING 230V RED LIGHT Beacons XVBC5M4

Specifications for Lens Unit Illuminated Integral Flashing 230V Red Light
  • Body Colour
    Black
  • Colour
    Red
  • Light Source Type
    LED
  • Outer Diameter
    70mm
  • Voltage Type
    AC
  • Function
    Blinker light
  • Ingress Protection Rating (IP Rating)
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome