Lens Unit Illuminated Integral Flashing 24V Blue Light

Lens Unit Illuminated Integral Flashing 24V Blue Light

Order Code: ZT4998397S

£219.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL FLASHING 24V BLUE LIGHT Beacons XVBC5B6

Specifications for Lens Unit Illuminated Integral Flashing 24V Blue Light
  • Voltage Type
    AC/DC
  • Colour
    Blue
  • Outer Diameter
    70mm
  • Light Source Type
    LED
  • Ingress Protection Rating (IP Rating)
    IP65
  • Function
    Blinker light
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome