Lens Unit Illuminated Integral LED 120V Orange

Lens Unit Illuminated Integral LED 120V Orange

Order Code: ZT4998166S

£79.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 120V ORANGE Beacons XVBC2G5

Specifications for Lens Unit Illuminated Integral LED 120V Orange
  • Colour
    Orange
  • Body Colour
    Black
  • Voltage Type
    AC
  • Outer Diameter
    70mm
  • Function
    Continuous light
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Light Source Type
    Incandescent lamp/LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome