Lens Unit Illuminated Integral LED 120V Red

Lens Unit Illuminated Integral LED 120V Red

Order Code: ZT4998217S

£75.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 120V RED Beacons XVBC2G4

Specifications for Lens Unit Illuminated Integral LED 120V Red
  • Function
    Continuous light
  • Outer Diameter
    70mm
  • Colour
    Red
  • Light Source Type
    Incandescent lamp/LED
  • Voltage Type
    AC
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome