Lens Unit Illuminated Integral LED 230V Green

Lens Unit Illuminated Integral LED 230V Green

Order Code: ZT4998215S

£75.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 230V GREEN Beacons XVBC2M3

Specifications for Lens Unit Illuminated Integral LED 230V Green
  • Outer Diameter
    70mm
  • Function
    Continuous light
  • Light Source Type
    Incandescent lamp/LED
  • Voltage Type
    AC
  • Colour
    Green
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome