Lens Unit Illuminated Integral LED 24V Orng

Lens Unit Illuminated Integral LED 24V Orng

Order Code: ZT4998069S

£69.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 24V ORNG Beacons XVBC2B5

Specifications for Lens Unit Illuminated Integral LED 24V Orng
  • Outer Diameter
    70mm
  • Light Source Type
    LED
  • Colour
    Orange
  • Voltage Type
    AC/DC
  • Ingress Protection Rating (IP Rating)
    IP65
  • Body Colour
    Black
  • Function
    Continuous light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome