Do Not Use Unless Guards Are in Position/Do Not Remove Guards - PVC (300 x 200mm)

Do Not Use Unless Guards Are in Position/Do Not Remove Guards - PVC (300 x 200mm)

Order Code: ZT1107911P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Do not use unless guards are in position / Do not remove guards - PVC (300 x 200mm)

Specifications for Do Not Use Unless Guards Are in Position/Do Not Remove Guards - PVC (300 x 200mm)
  • Depth
    1mm
  • Installation
    Self Adhesive
  • Colour
    Red/White
  • Length
    200mm
  • Type
    Wall Sign
  • Width
    300mm
  • Weight
    0.062kg
  • Material
    PVC
  • Fixing Method
    Self Adhesive
  • Overall Depth
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome