Safety A-frame Sign 'wet Floor'

Safety A-frame Sign 'wet Floor'

Order Code: ZT2124217S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Perfect for providing warning of potential slip and trip hazards that might occur after floor cleaning or spills. These A frame signs are easy to see in eye-catching bright yellow rigid plastic with vivid red/black graphics on either side. Folding A-frame requires no assembly, folds flat to store and transport on cleaning trolleys. A unique plastic heavy duty sign which folds flat for easy carrying and transportation. Vivid bright yellow with eye-catching red and black signage printed both sides.
Height: 66cm/Width: 25cm

See full description
Specifications for Safety A-frame Sign 'wet Floor'
  • Width
    25cm
  • Material
    Rigid Plastic
  • Product Type
    Safety A-frame Sign
  • Height
    66cm
  • Size
    66 x 25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome