344248 Bin Liners. 25L

344248 Bin Liners. 25L

Order Code: ZT3077484S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Capacity L: 25.
Colour: Black.
Pack Quantity: 20.
Type: Sack.Bin liners.

See full description
Specifications for 344248 Bin Liners. 25L
  • Pack Quantity
    20
  • Colour
    Black
  • Capacity
    25L
  • Product Type
    Bin Liners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome