Blade Bank comes with Ties
0
1
2
3

Blade Bank comes with Ties

Order Code: ZT2114865SCopy

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%

Currently unavailable

Description

The Blade Bank is the safest and most convenient way to correctly dispose of used razor blades. , When utilized throughout the workplace the Blade Banks eliminate the potential liabilities and safety risks caused by loose blades. , This key component of the Safety First System keeps blades out the reach of customers, off of the ground, out of rubbish bags and all other potentially hazardous locations. , By pairing one of PHC's Blade Dispensers (SPD-017, QBD-324, or QBD-379) to the front of the Blade Bank, you create a convenient blade change station that will increase safety and efficiencyFeatures, They safely contain over 750 used blades , Mounts easily and securely to wall, post, pallet rack, forklift, and more, Includes 2 Zip-ties, The BH-00205 does not include the wall mount bracket.

See full description
Specifications for Blade Bank comes with Ties
  • MFR Part No.
    BB-00205
  • Length
    256mm
  • Height
    184mm
  • Width
    238mm
  • Weight
    0.1533kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome