Clock Card Rack - 25 Slot

Clock Card Rack - 25 Slot

Order Code: ZT3081624SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

External Depth mm: 32.
External Height mm: 690.
External Width mm: 100.
Material: ABS plastic.
Mounting Type: Wall.
Pocket Depth mm: 100.
Pocket Width mm: 90.
Product Type: Accessories.
Type: Card rack.25 slot wall mountable card racks. Robust ABS construction. External dimensions: 690 x 100 x 32mm. Pocket D x W: 100 x 90mm. Suitable for use with clock cards for the fully automatic time and attendance recorder.

See full description
Specifications for Clock Card Rack - 25 Slot
  • Material
    ABS Plastic
  • External Depth
    32mm
  • Pocket Width
    90mm
  • Mounting Type
    Wall
  • External Width
    100mm
  • Pocket Depth
    100mm
  • External Height
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome