PU Coated Polyester Glove - Gauge 13 - Size 11

PU Coated Polyester Glove - Gauge 13 - Size 11

Order Code: ZT3077977S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Application: General handling & light work.
Colour: Black.
Gender: Unisex.
Material: Polyester/PU.
Pack Quantity: 1 Pair.
Size: 11.
Thickness ga: 13.EN388:2016 3.1.2.1.X Lightweight (100% polyester) Polyurethane coating to palm and fingertips for grip and dexterity. Excellent abrasion resistance. Good resistance to tears. Sold in pack of 12 pairs.

See full description
Specifications for PU Coated Polyester Glove - Gauge 13 - Size 11
  • Material
    Polyester/PU
  • Pack Quantity
    1 Pair
  • Size
    11
  • Colour
    Black
  • Application
    General handling & light work
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome