PVC Clipboard With Pen Holder A4 Black

PVC Clipboard With Pen Holder A4 Black

Order Code: ZT3080613S

Black
£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Card Size mm: 297 x 210.
Card Size: A4.
Colour: Black.
Format: Portrait.
Frame Material: PVC.
Paper Size: A4.
Product Type: Clipboards.
Type: Clipboards.Standard, everyday rigid PVC clipboard for taking notes on the move. Wire clip to hold papers in place and a handy pen holder. Size - A4+. Colour - black (other colours available on request) .

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome