Camille Skirt Black SIZE-18 Regular

Camille Skirt Black SIZE-18 Regular

Order Code: ZT2490284S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Black SIZE-18 Regular
  • Fit
    Regular
  • Colour
    Black
  • Type
    Straight Skirt
  • Waist Size
    18
  • Product Type
    Skirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome