Camille Skirt Charcoal SI ZE-24 Long

Order Code: ZT2489920S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Charcoal SI ZE-24 Long
  • Fit
    Long
  • Waist Size
    24
  • Product Type
    Skirt
  • Type
    Straight Skirt
  • Colour
    Charcoal