Camille Skirt Navy Size-12 Short

Order Code: ZT2490189S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Navy Size-12 Short
  • Fit
    Short
  • Waist Size
    12
  • Material
    Polyester
    Lycra
    Wool
  • Product Type
    Skirt
  • Colour
    Navy