Camille Skirt Navy Size-16 Short

Order Code: ZT2490273S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Navy Size-16 Short
  • Fit
    Short
  • Product Type
    Skirt
  • Material
    Lycra
    Wool
    Polyester
  • Waist Size
    16
  • Colour
    Navy