Camille Skirt Navy SIZE-26 Regular

Camille Skirt Navy SIZE-26 Regular

Order Code: ZT2490221S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Navy SIZE-26 Regular
  • Fit
    Regular
  • Product Type
    Skirt
  • Colour
    Navy
  • Material
    Lycra
    Wool
    Polyester
  • Waist Size
    26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome