Sierra Sandal Black/Grey/Orange Size 13 Male
0
1
2
3

Sierra Sandal Black/Grey/Orange Size 13 Male

Order Code: ZT5596701SCopy

£42.99 Inc VAT (20%)


Description

Super lightweight vegan friendly adjustable and versatile two strap webbing sandal with moulded strap closures. Perfect for all summer adventures and water sports activities.
Adjustable two strap webbing sandal with moulded strap closures
Removable heel strap for added versatility
Soft padded lining for next to foot comfort
Soft comfortable and ultra lightweight compression moulded EVA footbed for underfoot comfort
Moisture channels to help keep feet cool
Lightweight rubber outsole is highly durable and provides excellent traction

See full description
Specifications for Sierra Sandal Black/Grey/Orange Size 13 Male
  • Lining Material
    Polyester Textile
  • Colour
    Black/Grey/Orange
  • Fastening Method
    Touch Fastening
  • Gender
    Men
  • Heel Height
    20mm
  • Size
    13
  • Sole Material
    Rubber+CMEVA
  • Material
    Polyester/PU
  • Heel Type
    Flat
  • Upper Material
    Polyester+PU
  • Fit
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome