3-in-1 Foldable Snow Shovel

3-in-1 Foldable Snow Shovel

Order Code: ZT3083963S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Robust ice-scraper, brush and shovel.
Aluminium telescopic handle with comfort grip T-handle.
Anodised aluminium head (210 x 280mm) .
Folds away to store easily in vehicle
Overall length - 1025mm (folded 410mm) .
Weight - 0.79Kg.

Technical
More Information
Blade Colour: Blue.
Blade Material: Anodised aluminium head.
Blade Size in: 4.
Blade Width mm: 280.
Colour: Blue.
GTIN: 5059908072928.
Handle Colour: Chrome.
Handle Finish: Chrome.
Handle Material: Aluminium.
Handle Type: Telescopic.
Height mm: 20.
Length mm: 1025.
Material: Aluminium.
Weight g: 1.
Weight kg: 6.

See full description
Specifications for 3-in-1 Foldable Snow Shovel
  • Material
    Aluminium
  • Colour
    Blue
  • Blade Material
    Anodised aluminium head
  • Blade Width
    280mm
  • Height
    20mm
  • Blade Size
    4in
  • Handle Finish
    Chrome
  • Handle Material
    Aluminium
  • Handle Colour
    Chrome
  • Overall Length
    1025mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome