Quantity | Price | Discount |
---|---|---|
1 - 4 | £54.99 | 0% |
5 + | £52.24 | 5% |
Blade Colour: Blue.
Handle Colour: Grey.
Handle Finish: Baked enamel.
Handle Material: Steel.
Length mm: 1549.Blue polypropylene scoop with steel edge. Ergonomic steel handle with grey baked enamel finish. Overall length - 1549mm. Blade dims - 699 x 787mm.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy