Fluorescent Large Blade Snow Shovel

Fluorescent Large Blade Snow Shovel

Order Code: ZT3076863S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£68.395%


Description

Colour: Fluorescent orange.
Depth mm: 410.
Handle Type: T grip.
Length mm: 1022.
Material: Polypropylene.
Type: Large blade shovel.
Width mm: 334.Fluorescent orange seen in the snow. Lightweight, non-stick polypropylene design with T-grip handle. Tough and durable. Rust and rot proof. W x D x L - 334 x 410 x 1022mm.

See full description
Specifications for Fluorescent Large Blade Snow Shovel
  • Type
    Large Blade Shovel
  • Colour
    Fluorescent Orange
  • Material
    Polypropylene
  • Depth
    410mm
  • Overall Length
    1022mm
  • Width
    334mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome