Folding Compact Snow Shovel

Folding Compact Snow Shovel

Order Code: ZT3077548S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Colour: Bright yellow.
Depth mm: 413.
Length mm: 750.
Material: Plastic.
Width mm: 270.A great compact shovel ideal for keeping in the van or car. Unfolds into a very useable snow shovel and a scraper. Bright yellow plastic so you can find it easily.

See full description
Specifications for Folding Compact Snow Shovel
  • Colour
    Bright Yellow
  • Material
    Plastic
  • Overall Length
    750mm
  • Width
    270mm
  • Depth
    413mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome