Premium Heavy Duty Snow Shovel with Wooden Handle Each

Premium Heavy Duty Snow Shovel with Wooden Handle Each

Order Code: ZT2427918S

£59.99 Inc VAT (20%)


Description

Heavy Duty Snow Shovel with Wooden Handle


Snow shovel, wood handle, plastic D grip, measuring 1320mm overall. The
extra wide plastic blade measures 380mm across and has a steel lip for
cutting through ice and increasing the life of the product.


Retention Method: Standard

Material: Wood

Length: 1342mm

Width: 447mm

Height: 176mm

Country Of Origin: GBR

See full description
Specifications for Premium Heavy Duty Snow Shovel with Wooden Handle Each
  • Product Type
    Ground Rock Salt
  • Size
    1342 x 447 x 176mm
  • Overall Length
    1342mm
  • Blade Width
    380mm
  • Blade Material
    Plastic
  • Handle Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome