Sled Shovel, LxWxH 1352 X 745 X 613mm, With Aluminium Edge, Black

Sled Shovel, LxWxH 1352 X 745 X 613mm, With Aluminium Edge, Black

Order Code: ZT2693229SCopy

£169.99 Inc VAT (20%)
£189.9910.5% off


Description

Sled shovel, LxWxH 1352 x 745 x 613 mm, with aluminium edge, black. Supplied = assembled. Material = plastic. Colour = black. Length = 1352 mm. Width = 745 mm. Shovel height = 613 mm. Product type = snow shovels. With practical aluminium edge. Ergonomic handle - also suitable for two persons. Ideal for the removal of larger amounts of snow. This robust sled shovel even allows you to clear snow from larger areas such as car parks, driveways, company grounds and much more. The handle can be folded up for space saving storage.

See full description
Specifications for Sled Shovel, LxWxH 1352 X 745 X 613mm, With Aluminium Edge, Black
  • Material
    Plastic
  • Colour
    Black
  • Product Type
    Snow Shovels
  • Supplied
    Assembled
  • Width
    745mm
  • Overall Length
    1352mm
  • Shovel Height
    613mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome