Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 1800mm

Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 1800mm

Order Code: ZT2702766S

£3,099.99 Inc VAT (20%)


Description

Snow plough for forklifts, with steel scraping edge, blade width 1800 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x50 mm. Distance across forks = 417 mm. Height = 580 mm. Length = 1725 mm. Width = 1800 mm. Model = with spring loaded blade trims. Weight = 182 kg. Blade width = 1800 mm. Fork entry clearance = 500 mm. Product type = snow ploughs. Quick change of the bolted-on steel scraping edge. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 1800mm
  • Blade Width
    1800mm
  • Supplied
    Assembled
  • Colour
    Gentian Blue
  • Product Type
    Snow Ploughs
  • Distance Across Forks
    417mm
  • Finish
    Painted
  • Overall Length
    1725mm
  • Model
    with Spring Loaded Blade Trims
  • Height
    580mm
  • Weight
    182kg
  • Fork Entry Clearance
    500mm
  • Fork Cross Section
    150x50mm
  • Width
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome