Adult Sherpa Socks with Turndown Black/Black 45603

Adult Sherpa Socks with Turndown Black/Black 45603

Order Code: ZT5304868S

£5.99 Inc VAT (20%)
£6.599% off


Description

In soft, cosy material and featuring non-slip grippers on the sole, these slipper socks are a brilliant alternative to traditional slippers and ideal for around the house, especially during autumn and winter. Great for birthday gifts, working-from-home gifts, or as stocking fillers for men, women and teens. Easy care and cleaning.

Specifications for Adult Sherpa Socks with Turndown Black/Black 45603
  • Gender
    Unisex
  • Size
    Socks UK 7/11
  • Material
    100% Polyester
  • Product Type
    Socks
  • Colour
    Black/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome