Sea Boot Sock Natural 6 11

Sea Boot Sock Natural 6 11

Order Code: ZT4055347S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%


Description

Key Features:
• Adult (Unisex)
• Sea Boot Sock
• UK Shoe Size 6-11
• Classic Ribbed Welt For Comfort
• Soft Grip Welt For All Day Comfort
• Ventilation Panels Aid Moisture Management
• 60% Wool 40% Acrylic
• SATRA
• Socks

See full description
Specifications for Sea Boot Sock Natural 6 11
  • Colour
    Natural
  • Size
    6-11
  • Gender
    Men
  • Fabric Composition
    60% Wool, 40% Acrylic
  • Product Type
    Socks
  • Certification
    SATRA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome