XL Heavy Duty Safety Boot 3 Pack Sock Black 12/14

XL Heavy Duty Safety Boot 3 Pack Sock Black 12/14

Order Code: ZT4055327S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Key Features:
• Adult (Unisex)
• 82% Cotton 10% Polyester 3% Elastane
• Knitted Arch Supports For Fit & Hold
• Classic Ribbed Welt For Comfort
• Full Terry Cushion Footbed For Maximum Comfort & Shock Absorption
• SATRA
• UK Shoe Size 12-14
• Socks

See full description
Specifications for XL Heavy Duty Safety Boot 3 Pack Sock Black 12/14
  • Colour
    Black
  • Certification
    SATRA
  • Size
    12-14
  • Product Type
    Socks
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome