Specifications for 09041 Fireball 660 Stainless Diesel Heater
  • Plug Amperage Rating
    13A
  • Overall Depth
    740mm
  • Heating Area (approx)
    16400ft³
  • Fuel Type
    Propane
    Diesel
  • Mount Type
    Free Standing
  • Portability
    Wheel Kit Optional
  • Type
    Space Heater
  • Overall Height
    445mm
  • Case Material
    Stainless Steel
  • Voltage
    230V
  • Heating Output
    73,110Btu/h
  • Fuel Consumption (approx)
    2.1L/hour
  • Overall Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome