Kid 10 Me Direct Fired LPG Heater 10KW 230V
0
1

Kid 10 Me Direct Fired LPG Heater 10KW 230V

Order Code: ZT1024981X

£99.99 Inc VAT (20%)


Description

KID 10 ME
Thermal power: 10kW
Electrical power: 50W
Voltage: 230V ~ 50Hz
kcal/h: 8,600
Btu/h: 34,400
Airflow (m3/h): 300
Airflow (cfm): 177
Gas pressure: 0.3bar
Gas consumption: 0.78kg/h

See full description
Specifications for Kid 10 Me Direct Fired LPG Heater 10KW 230V
  • Portability
    Portable
  • Overall Height
    270mm
  • Overall Width
    180mm
  • Type
    Space Heater
  • Fuel Type
    Propane
  • Fuel Consumption (approx)
    0.78kg/hr
  • Weight
    5kg
  • Case Material
    Steel
  • Overall Depth
    390mm
  • Heating Output
    10kg/mm
  • Model Number
    20820803
  • Plug Amperage Rating
    13A
  • MFR Part No.
    KID 10 ME
  • Mount Type
    Free Standing
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome