1481 4.1/2 x 5.1/4" CR39 an Ti-spatter Lens

1481 4.1/2 x 5.1/4" CR39 an Ti-spatter Lens

Order Code: ZT1174158X

£1.19each Inc VAT (20%)
£23.80 minimum order value
QuantityPriceDiscount
1 - 19£1.190%
20 +£1.116.5%

Minimum order quantity: 20.
Currently unavailable

Description

To protect the user from UV rays and weld spatter. Standard UK size 4 1/4" x 3 1/4".

Specifications for 1481 4.1/2 x 5.1/4" CR39 an Ti-spatter Lens
  • Pack Quantity
    1
  • Lens Colour
    Clear
  • Lens Type
    Welding Helmet Lens
  • Resistance Features
    Weld Spatter
    UV-Resistant
  • Lens Size
    4-1/2x5-1/4in
  • For Use With
    Kennedy Helmets & Shields
  • MFR Part No.
    1481
  • Product Type
    Outer Lens
  • Lens Material
    Anti-Spatter
  • Lens Height
    5.1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome