Thermal Grip Glove (A140) Orange L

Thermal Grip Glove (A140) Orange L

Order Code: ZT5279574S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.076%
10 +£4.7412%


Description

Conform to EN388:2016 (1.1.4.1.X) EN420 and EN511 (X.1.X) Seamless 10 gauge premium quality grip glove for cold conditions. Black latex crinkle finish on warm acrylic liner with elasticated knitwrist for secure fit. Ideal for outdoor heavy duty tasks. Applications: construction, transportation, refuse collection, maintenance, local authority. Reach certified. SEDEX certified.

Specifications for Thermal Grip Glove (A140) Orange L
  • Material
    Acrylic, latex
  • Product Type
    Gloves
  • Gender
    Unisex
  • Size
    Large
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome