Speed Ramp, Model 30-RE, End Element

Speed Ramp, Model 30-RE, End Element

Order Code: ZT2734874S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Speed ramp, model 30-RE, end element. Supplied = assembled. Length = 500 mm. Width = 250 mm. Height = 30 mm. For speed limit = 30 km/h. Material = recycled plastic. Colour = yellow. Weight = 2.5 kg. Model = end element. Product type = speed ramps. Forces an appropriate driving style. Conspicuous contrasting colours. Easy installation and adaptation to local conditions. Low investment costs. End pieces protect cyclists and pedestrians. Saves resources, as it is made from recycled plastic. Plugs are used for mounting - mounting material is not included. Additional bonding of the elements is recommended for frequent heavy vehicle traffic. Recommended for use on public roads.

See full description
Specifications for Speed Ramp, Model 30-RE, End Element
  • Material
    Recycled Plastic
  • Colour
    Yellow
  • Model
    End Element
  • Product Type
    Speed Ramps
  • Supplied
    Assembled
  • Height
    30mm
  • Weight
    2.5kg
  • Length
    500mm
  • For Speed Limit
    30 Km/H
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome