Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Spill Control Kits and Stations
20L GENERAL PURPOSE SPILL KIT
By Beeswift
Order Code:
ZT2115155S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£17.66
7%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/safety/spill-control-kits-and-stations/20l-general-purpose-spill-kit/p/ZT2115155S
Add to quotation
View all Spill Control Kits and Stations
Description
20L General Purpose Spill Kit
Tags:
#BulkDiscount
Specifications
Specifications for 20L GENERAL PURPOSE SPILL KIT
MFR Part No.
BESGSK20
Weight
1.9kg
Height
450mm
Width
600mm
Length
640mm
Size
20L
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome