HGV Tube Spill Kit 20L
0
1

HGV Tube Spill Kit 20L

Order Code: ZT1176109P

£61.99 Inc VAT (20%)


Description

Oil and fuel spill emergency response spill kit specifically designed to be carried inside the cab of a vehicle or stored inside the vehicle external spill kit box. Provides a fast response to oil based liquids and fuel spills. Absorbents are manufactured from high quality melt blown polypropylene. Contents include 6 x absorbent pads, 3 x absorbent socks, 1 x pair disposable gloves and 1 x yellow waste disposal bag with tie. Supplied in a heavy duty, waterproof, zipped PVC tube holdall. Complies fully with BS 7959 and ISO 9001:2008 standards. Absorbency capacity 20 litres.

See full description
Specifications for HGV Tube Spill Kit 20L
  • MFR Part No.
    SK-100-215
  • Absorbent Capacity
    20L
  • Storage Type
    Bag
  • Product Type
    Spill Kit
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome