Spill Kit Oil Only S+ Caddy 25L

Spill Kit Oil Only S+ Caddy 25L

Order Code: ZT1185739X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A general-purpose spill kit in a caddy bin.

Features and Benefits
• 25 litre absorbency capacity for effective clean up of smaller spills
• Suited for oil spills and colour coded white accordingly
• Supplied in a caddy bin for ease of storage

Contents
• 15 x Absorbent pads
• 1 x Absorbent 1.2m sock
• 2 x Absorbent pillows
• 4 x Hazardous waste disposal bags and ties
• 1 x Caddy bin

Standards
• Tested to BS 7959

See full description
Specifications for Spill Kit Oil Only S+ Caddy 25L
  • Standards Met
    BS 7959
  • Overall Depth
    27cm
  • Overall Height
    43cm
  • Overall Width
    26cm
  • Includes
    2 x Absorbent pillows
    4 x Hazardous waste disposal bags and ties
    15 x Absorbent pads
    1 x Absorbent 1.2m sock
    1 x Caddy bin
  • Absorbent Capacity
    25L
  • MFR Part No.
    H1460025
  • Supplied In
    Caddy Bin
  • Colour
    Blue/White
  • Application
    Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome