Black Safety Boots, Size 10
0
1
2
3

Black Safety Boots, Size 10

Order Code: ZT1711470SCopy

£89.99 Inc VAT (20%)
£93.994% off


Description

These high-quality full-grain leather safety boots from Cofra® deliver excellent performance and comfort. The water-repellent upper keeps the feet dry and protected against the elements, while the metal-free construction insulates the feet against the cold and provides a lightweight and reliable solution for foot safety.

Features and Benefits
• Breathable textile GORE-TEX external lining enhances wearer comfort
• EVANIT thermoformed fabric footbed is anatomic and breathable
• Antistatic treatment on the surface and seams
• Anti-torsion support to the foot arch for protection against strain
• Perfumed sole keeps feet fresh all-day
• TPU toe cap protects against impact up to 200 Joules
• APT plate midsole protects against perforation injuries
• Leather outer is water repellent, keeping feet dry

Standards
• EN ISO 20345:2011 S3 WR CI SRC

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome