Dealer/B Black Dealer Safety Boots

Dealer/B Black Dealer Safety Boots


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

These classic, full grain leather dealer boots are both durable and comfortable, with elastic-sides and pull tabs for easy access. The external scuff cap, antistatic design and composite midsole all add to the toughness and durability of the boots, while the 2001 Steel Toe Cap ensures excellent protection. These boots are rated SRC, the top rating for slip resistance under the EN ISO 20345:2011 set of standards.

Features and Benefits
• Excellent shock absorbency and energy return
• Full grain leather
• Antistatic properties
• Durable and comfortable

Typical Applications
• Ideal for use in a broad range of working environments

See full description

Feature Attributes

MFR Part No.:
DEALER/B
Product Type:
Composite Safety Boots
Gender:
Men
Colour:
Black
Ladder Grip:
No
Metal Free:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome