Maccrossroad 3.0 High + Boa Black Boots - Size 9/43
0
1
2
3

Maccrossroad 3.0 High + Boa Black Boots - Size 9/43

Order Code: ZT5513098S

£119.99 Inc VAT (20%)


Description

The MACCROSSROAD 3.0 HIGH BOA Black Boot combines rugged performance, superior comfort, and advanced safety features, ideal for tackling uneven terrain. Its water-resistant full-grain leather upper, BOA® Fit System for quick adjustments and the MACSOLE® ADVENTURE 3.0 sole offer flexibility, excellent grip, and resistance to chemicals and heat. Lightweight with metal-free protection and enhanced cushioning, it ensures all-day comfort and durability for demanding environments.

Features and Benefits
• Includes deep treads for superior grip and heat resistance up to 300°C
• Water-resistant upper
• BOA® Fit System provides fast, precise, and custom-fit adjustments
• Metal-free toe cap and midsole for all-around protection and comfort
• MACABSORB EVA insert cushions forefoot and heel for reduced fatigue
• 3D mesh lining ensures ventilation and fast drying
• Perfectly shaped with moisture-wicking, shock-absorbing materials, washable at 30°C
• Sole resists oils, hydrocarbons, and chemicals for versatile use
• Free from harmful substances per uvex restricted substances list
• Complies to EN ISO 20345:2011 and EN ISO 20345:2022

See full description
Specifications for Maccrossroad 3.0 High + Boa Black Boots - Size 9/43
  • Product Type
    Composite Safety Boots
    Boots
  • Series
    Maccrossroad 3.0
  • Safety Classification
    S3
  • Shoe Size
    9
  • Upper Material
    Leather
    Full-grain leather
  • Shoe Style
    Ankle
  • Colour
    Black
    Black
  • Sole Material
    EVA
  • Slip Resistance Rating
    SRC
  • Metal Free
    Yes
  • Ankle Protection
    Yes
  • Closure Type
    Boa Lacing System
  • Standards Met
    EN ISO 20345, 2011
    EN ISO 20345, 2011
    EN ISO 20345, 2022
  • MFR Part No.
    6736343
  • Vegan
    No
  • Toe Cap Material
    Composite
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome