Maple Classic Steel-toe Work Boots Grey Size 3
0
1
2
3

Maple Classic Steel-toe Work Boots Grey Size 3

Order Code: ZT1220404P

£129.99 Inc VAT (20%)


Description

Maple is a classic steel-toe work boot, designed especially for women in the workplace. It's constructed with a work-grade, soft leather upper and padded tongue to provide great comfort.

Industrial Nubuck leather for durability
Safety Toe Cap which conforms to and exceeds European Standard
Moisture wicking antimicrobial treated breathable lining keeps you dry and comfortable
Contoured, comfort anti-static SoftWair footbed with moisture wicking properties
Memory foam cushioning at the heel
Air-cushioned PVC outsole
Welted construction

See full description
Specifications for Maple Classic Steel-toe Work Boots Grey Size 3
  • Width
    234mm
  • Height
    129mm
  • Length
    342mm
  • Gender
    Women
  • Sole Material
    PVC
  • Colour
    Grey Wind River
  • Weight
    1627g
  • Material
    Nubuck Leather
  • Fastening Method
    Lace Up
  • Heel Height
    25mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    E Sra
    SB
  • Upper Material
    Nubuck Leather
  • Lining Material
    SoftWair
  • Shoe Size
    3
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Mid Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome