PB17C Black DDR Chukka Boot SZ-9

PB17C Black DDR Chukka Boot SZ-9

Order Code: ZT1182185X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%

Currently unavailable

Description

DDR Sole Technology is made up of a rubber midsole and outsole layer. The chemical bond between these layers is so strong that glues are not needed to hold them together. The rubber fuses to the upper as it is applied using heat and pressure, this means that it does not suffer from adhesive failure. DDR uses high density rubber that is highly abrasion
resistant, slip resistant to SRC, and heat resistant to 300°C. DDR is the best sole compound for people working in the toughest environments such as construction, engineering, utilities and rail.
Breathable, full grain leather upper, moisture wicking textile lining and moisture wicking, washable footbed.

PB17C
• Dual density rubber outsole is heat resistant to 300°C
• Steel toecap and stainless steel midsole
• Rubber scuff overcap prolongs the life of the product
• Cleated outsole
Manufactured to EN ISO 20345:2011.
Classification: S3 HI CI HRO SRC.

See full description
Specifications for PB17C Black DDR Chukka Boot SZ-9
  • Standards Met
    EN ISO 20345:2011
  • MFR Part No.
    PB17C-SZ-9
  • Safety Classification
    S3
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Colour
    Black
  • Resistance Features
    Abrasion-Resistant
    Anti-Static
    Chemical-Resistant
    Oil-Resistant
    Petrol-resistant
    Slip-Resistant
    Water-Resistant
  • Gender
    Unisex
  • Midsole Material
    Steel
  • Shoe Size
    9
  • Product Type
    Metal Safety Boots
  • Series
    DDR
  • Vegan
    No
  • ESD
    No
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Toe Impact Protection
    200J
  • Shoe Style
    Chukka
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Metal Free
    Yes
  • Closure Type
    Laces
  • Ankle Protection
    No
  • Toe Cap Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome