1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Poron XRD Internal Metatarsal Safety Boots

Poron XRD Internal Metatarsal Safety Boots


Select
Select
See all variants from
£56.99Inc VAT (20%)
5% off

See all variants from £56.99

Description

Leather safety boot with Poron XRD internal metatarsal protection, 200 joules steel toe cap, antistatic and steel penetration protection

Water Resistant Leather Upper
Breathable Mesh Lining
200 Joules Steel Toecap
Anti-penetration Steel Midsole
Poron XRD Internal Metatarsal Protection
Deep Padded Mesh Collar
Removable EVA Footbed
Dual Density Injected PU Outsole

Safety Category : S3
Marking Code : M SRC

See full description

Feature Attributes

Material:
Action Leather
Fastening Method:
Lace Up
Standards Met:
EN ISO 20345, 2011
Upper Material:
Action Leather
Lining Material:
Mesh
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome