Waterproof Safety Boots, Black, Size 10

Waterproof Safety Boots, Black, Size 10

Order Code: ZT1382423XCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Suitable for most industrial applications. Breathable Full Grain Leather (Leather 1.8-2.2mm).
Abrasion resistant moisture wicking textile lining with a breathable and waterproof membrane. Steel Toe Cap Resistant to 200J and Stainless Steel Midsole - Min. 1100N. Sole Unit: Lightweight Dual Density PU/PU sole with anti-static properties, Shock absorption, Heat resistance to 120°C and slip resistance.
S3, SRC

Specifications for Waterproof Safety Boots, Black, Size 10
  • Standards Met
    EN ISO 20345:2011
  • Midsole Material
    Stainless Steel
  • Series
    Lyra
  • Colour
    Black
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Resistance Features
    Abrasion-Resistant
    Anti-Static
    Heat-Resistant
    Puncture-Resistant
    Slip-Resistant
    Waterproof
  • Sole Material
    Polyurethane
  • Shoe Size
    10
  • Product Type
    Metal Safety Boots
  • Ladder Grip
    No
  • Shoe Style
    Chukka
  • Metatarsal Protection
    No
  • Closure Type
    Laces
  • ESD
    No
  • Gender
    Unisex
  • Ankle Protection
    No
  • Slip Resistance Rating
    SRC
  • Toe Cap Material
    Steel
  • Metal Free
    No
  • Wide Fitting
    No
  • Vegan
    No
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome