Floor Stencil, Click-&-Collect, Plastic

Floor Stencil, Click-&-Collect, Plastic

Order Code: ZT2701459S

£139.99 Inc VAT (20%)


Description

Floor stencil, click-&-collect, plastic. Supplied = assembled. Material = plastic. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.8 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This coronavirus floor marking allows you to draw your customers' attention to the current regulations, and consistently implement your hygiene concept, logo size 600 x 355 mm.

See full description
Specifications for Floor Stencil, Click-&-Collect, Plastic
  • Product Type
    Marking Stencils
  • Material
    Plastic
  • Colour
    White
  • Supplied
    Assembled
  • Number of Templates Per Set
    1
  • Material Thickness
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome