Floor Stencil, Distance 1.5 M, Film, Self Adhesive

Floor Stencil, Distance 1.5 M, Film, Self Adhesive

Order Code: ZT2701353S

£99.99 Inc VAT (20%)


Description

Floor stencil, distance 1.5 m, film, self adhesive. Supplied = assembled. Material = film, self adhesive. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.25 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This coronavirus floor marking allows you to inform your customers, employees etc. that the current safety distance is 1.5 m, and consistently implement your hygiene concept, logo size 800 x 560 mm.

See full description
Specifications for Floor Stencil, Distance 1.5 M, Film, Self Adhesive
  • Product Type
    Marking Stencils
  • Material
    Film, Self Adhesive
  • Supplied
    Assembled
  • Colour
    White
  • Material Thickness
    0.25mm
  • Number of Templates Per Set
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome